0 items

American Standard Times Square® Square Shower Slide Bar with Shower Bracket

A1660230

Color Finish

Starting at $193.05
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable shower holder can be set at any height or position along the bar and angles up to 45°
  • Matching square wall brackets

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Times Square®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Length
30 in
Material
Metal
Trim Only
No
Type
Bracket
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday