Square Shower Arm and Flange in Polished Chrome
Square Square Shower Arm and Flange in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Square
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 5-7/8 in
- NSF Certified:
- No
- WaterSense Labeled:
- No