Round Closed Towel Ring in Polished Chrome
This product has been replaced by
Manufacturer Part #7455190.002
TS Series Round Closed Towel Ring in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes concealed mounting hardware
- Includes template for easy installation with no measuring required
- Durable construction for long life
- 7" (178 mm) diameter ring
- Ring diameter: 7" (178 mm)
- Bushing on towel ring to prevent scratching and squeaking
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- TS Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- Height:
- 8-3/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Ring Type:
- Closed
- Shape:
- Round
- WaterSense Labeled:
- No
- Width:
- 7-1/8 in