20 in. Pedestal Sink Base in White
Standard Collection® 20 in. Pedestal Sink Base in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Right Height® for greater comfort during use
- For use with Standard Collection pedestal sink basin (0283.800) sold separately
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Standard Collection®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 28-1/2 in
- Length:
- 26-3/4 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Pedestal Only:
- Yes
- Sink Installation Type:
- Pedestal Sink Base
- Vessel Only:
- No
- Width:
- 20 in