Escutcheon in Polished Chrome

You last purchased this on
 
American Standard

Standard Collection® Escutcheon in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Standard Collection® Escutcheon in Polished Chrome

  • Fast #
  • Part #AM9085050020A
  • Item #5103524
  • Manufacturer Part #M908505-0020A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Built-In Grinder:
No
Collection:
Standard Collection®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Escutcheon
NSF Certified:
Yes
Weight:
1 lb