66 x 32 in. Whirlpool Drop-In Bathtub with Reversible Drain in White
Stratford™ 66 x 32 in. Whirlpool Drop-In Bathtub with Reversible Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral lumbar support and beveled headrest
- Slip-resistant tub floor
- Americast® offers a durable alternative to cast iron and is 50% lighter in weight
- Nominal dimensions: 5-1/2' x 32" x 20" (1676 x 813 x 508mm)
- ADA compliant with seat installed at head end
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F-462, ASTM E162
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- Built-In Grinder:
- No
- Capacity:
- 60 gal
- Collection:
- Stratford™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 66 in
- Drain Location:
- Reversible
- Drain Opening:
- 2-1/8 in
- EPA Compliant:
- No
- Height:
- 20 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Length:
- 66 in
- Material:
- Americast®
- NSF Certified:
- Yes
- Size:
- 66 in x 32 in
- Toilet Bowl Length:
- 66 in
- WaterSense Labeled:
- No
- Width:
- 32 in