American Standard

Studio® 2.5 gpm Shower Faucet Trim Only with Single Lever Handle in Brushed Nickel

Part #AT105501295  |  Manufacturer Part #T105501.295

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes 8" Rain Showerhead
  • Metal lever handle is smooth and easy to operate
  • Brass wall escutcheon
  • Shower arm and flange
  • Rough Valve Sold Separately
  • Limited Lifetime Warranty on function and finish

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 1/2 in

Collection: Studio®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

EPA Compliant: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 7-1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Flow Rate: 2.5 gpm

Handle Material: Metal

Handle Type: Lever

Height: 7-1/2 in

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Overall Width: 7-1/2 in

Showerhead Flow Rate: 2.5

Showerhead Function: Single

Spray Type: Rain

Trim Only: Yes

WaterSense Labeled: No

Width: 7-1/2 in