American Standard

Studio® 2.5 gpm Widespread Tub Filler with Double Lever Handle with Shower in Polished Chrome

Part #A2590901002  |  Manufacturer Part #2590901.002

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Valve cartridge assures a lifetime of drip-free performance
  • Rigid brass and copper waterway below deck provided for 12" installations, can be cut for 8" installations
  • Includes personal hand shower

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 6-1/2 in - 12 in

Collection: Studio®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 2.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 3-5/8 in

Spout Reach: 8-1/4 in

Spout Type: [Diverter, Rigid]

Trim Only: No

Tub Spout Reach: 8-1/4 in

Type: A2590901002

WaterSense Labeled: No