Studio® Carre Drop-in Bathroom Sink in White

Part #A0642001020  |  Item #4330149  |  Manufacturer Part #0642001.020

$ 145.60 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Rear overflow
  • Square self-rimming countertop sink with rectangular curved bottom bowl
  • Faucet ledge
  • Includes cut-out template
  • Nominal dimensions: 16-3/8" x 16-3/8"

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A112.19.2, ANSI A117.1]

ASME Specifications: ASME A112.19.2 2008

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1 2008

Collection: Studio® Carre

Color Finish: White

Color Finish Category: Whites

Depth: 16-5/16 in

Drain Opening: 1-1/4 in

GSA Approved: No

Height: 6-3/4 in

IAPMO Listed: No

Length: 16-1/4 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 16-1/4 in x 16-1/4 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Square

Sink Bowl Size: 12-1/2 in x 9-3/8 in x 4-3/4 in

Sink Depth: 6-3/4 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Vitreous China

Sink Size Range: Less than 20 in

Type: A0642001020

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 16-1/4 in