American Standard

Studio® Drop-in Basin in White

Part #A0643008020  |  Manufacturer Part #0643008.020

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Front overflow
  • Self-rimming
  • Made from vitreous china
  • Includes cut-out template
  • Faucet ledge
  • Nominal dimensions: 21" x 17-3/4"

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A112.19.2, ANSI A117.1]

ASME Specifications: ASME A112.19.2 2008

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1 2008

Center Size: 8 in

Collection: Studio®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-1/4 in

GSA Approved: No

IAPMO Listed: No

Length: 21-1/4 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 21-1/4 in x 17-3/4 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 18 in x 12 in x 4-1/2 in

Sink Depth: 6-1/2 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

WaterSense Labeled: No

Width: 17-3/4 in