Left Side Handle Assembly in Satin
Studio® Left Side Handle Assembly in Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with American Standard collection - check your specific model for compatibility
- Easy to install
- Brushed Nickel finish
- Durable construction
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Studio®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No