Round Front Toilet Seat in White

This product has been replaced by

American Standard White Round Closed Front
American Standard Round Closed Front Toilet Seat in White
Manufacturer Part #5025B65G.020
You last purchased this on
 
American Standard

Studio® Round Front Toilet Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard White Round Closed Front
American Standard Round Closed Front Toilet Seat in White
Manufacturer Part #5025B65G.020
American Standard

Studio® Round Front Toilet Seat in White

  • Fast #
  • Part #A5121210020
  • Item #5145800
  • Manufacturer Part #5121210.020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes seat
  • Rough-in: 12"
  • Combination dual flush bowl and tank
  • Rim height is 16-1/2" for accessible applications
  • EverClean® surface
  • PowerWash® rim scrubs bowl with each flush
  • High efficiency, low consumption
  • Siphon action jetted bowl with smooth-sided, concealed trapway
  • Fully glazed 2-1/8" trapway
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Studio®
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic, Vitreous China
NSF Certified:
Yes
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front
WaterSense Labeled:
No