American Standard Studio S® 1.8 gpm Tub and Shower Faucet Trim with Single Lever Handle and Slip-On Diverter Spout

AT105508

Manufacturer Part #: T105508.002

Color/Finish

Starting at $253.28

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Brass wall escutcheon
  • Includes 8" Rain Showerhead
  • Limited Lifetime Warranty on function and finish
  • Metal lever handle is smooth and easy to operate
  • Rough Valve Sold Separately
  • Shower arm and flange
  • Slip-on diverter tub spout

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
1/2 in
Collection
Studio S®
Color Finish
Polished Chrome
Color Finish Category
Chromes
EPA Compliant
No
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Height
7-1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.8 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
7-1/2 in
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Showerhead Flow Rate
1.8
Showerhead Function
Single
Sink Material
Metal
Spout Reach
6-1/8 in
Spout Type
Slip On Diverter
Trim Only
Yes
Tub Spout Reach
6-1/8 in
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
WaterSense Labeled
Yes
Width
7-1/2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday