Brass Valve Trim in Matte Black
Studio® S Brass Valve Trim in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass wall escutcheon
- Hot Limit Safety Stop is set to a maximum of 112°F (44°C) with interim stops for local conditions
- Metal lever handle is smooth and easy to operate
- Limited Lifetime Warranty on function and finish
- Rough Valve Sold Separately
- All Ceratherm™ valves are thermostatically controlled to maintain a constant shower temperature even in cases of water supply pressure and temperature changes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Brand Model Compatibility:
- R520,R540,R522 and R523 Rough Valve Body Only
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Thermostatic
- Collection:
- Studio® S
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-13/16 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in;3/4 in
- Faucet Part Type:
- Valve Trim
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-7/8 in
- Installation Type:
- Wall Mount
- Length:
- 3-5/8 in
- Material:
- Brass
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Size:
- 3-13/16 in x 7-7/8 in
- Toilet Bowl Length:
- 3-13/16 in
- Trim Only:
- Yes
- Valve Type:
- Thermostatic Valve
- Width:
- 7-7/8 in