Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Studio® S Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Frequently Purchased Together
Product Details
- Brass construction and washerless ceramic disc valve
- Water-conserving 1.2 gpm/4.5 L/min pressure-compensating aerator
- When every detail counts, the urban-inspired Studio S Widespread Low-Spout Bathroom Faucet delivers, offering clean lines, superior performance, and durability for today’s modern bathroom. Intended for a busy, no-nonsense lifestyle, you’ll love its streamlined profile, eco-conscious, water-saving design, drip-free dependability, and choice of sleek handle styling
- Brass push pop-up drain
- Metal lever handles
- Valve bodies with integrated flexible hose connections for 6"–12" (152–305 mm) installation
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Studio® S
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 7-5/8 in
- Drain Included:
- Yes
- EPA Compliant:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5-69/100 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Length (in):
- 2-11/16 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-5/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- No
- Maximum Deck Thickness:
- 1-1/2 in
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Spout Height:
- 2-11/16 in
- Spout Reach:
- 5-3/4 in
- Spout Type:
- Fixed
- Style:
- Modern
- Supply Lines Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 6 lb
- Width:
- 11-3/8 in