Rectangular Open Towel Ring in Brushed Nickel

You last purchased this on
 
American Standard

Studio S® Rectangular Open Towel Ring in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Studio S® Rectangular Open Towel Ring in Brushed Nickel

  • Fast #
  • Part #A7105190295
  • Item #7492276
  • Manufacturer Part #7105190.295
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Metal Construction for durability and long life
  • Brushing on ring to prevent squeaking
  • Coordinates with Studio S bath faucet collection
  • Limited Lifetime Warranty on function and finish
  • Easy to install
  • Concealed Mount with no exposed screws
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Studio S®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-3/16 in
Diameter:
2 in
EPA Compliant:
No
Hardware Included:
Yes
Height:
3-3/16 in
IAPMO Listed -:
No
Installation Type:
Concealed Screw
Length:
2-187/1000 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
Yes
Projection:
2-3/16 in
Ring Type:
Open
Shape:
Rectangular
Size:
2-3/16 in x 7-11/16 in
WaterSense Labeled:
No
Width:
7-3/4 in