Rectangular Open Towel Ring in Polished Chrome
Studio S® Rectangular Open Towel Ring in Polished Chrome
Frequently Purchased Together
Product Details
- Metal Construction for durability and long life
- Brushing on ring to prevent squeaking
- Coordinates with Studio S bath faucet collection
- Limited Lifetime Warranty on function and finish
- Easy to install
- Concealed Mount with no exposed screws
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Studio S®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-3/16 in
- EPA Compliant:
- No
- Height:
- 3-3/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Length:
- 2-187/1000 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Projection:
- 2-3/16 in
- Ring Type:
- Open
- Shape:
- Rectangular
- Size:
- 2-3/16 in x 7-11/16 in
- WaterSense Labeled:
- No
- Width:
- 7-3/4 in