Single Function Showerhead in Matte Black
Studio S® Single Function Showerhead in Matte Black
Frequently Purchased Together
Product Details
- Sleek, thin profile
- Brass construction
- Easy clean shower head for simple removal of calcium and lime build up
- Pressure-compensating flow control device
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Studio S®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-3/8 in
- Diameter:
- 8 in
- EPA Compliant:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 7-7/8 in
- IAPMO Listed -:
- Yes
- Length:
- 2-37/100 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Shape:
- Round
- Shower Arm Reach:
- 2-37/100 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Size:
- 2-3/8 in x 7-7/8 in
- Spray Type:
- Full
- WaterSense Labeled:
- No
- Width:
- 7-7/8 in