Studio® S Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only)

Part #ATU105500243  |  Item #7777190  |  Manufacturer Part #TU105500.243

$ 211.25 EACH
(Pricing is for Matte Black)

Color/Finish:
Matte Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes One-Piece Cartridge: Simplifies installation and maintenance.
  • Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.1016]

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: Flash™ Rough-in Valves

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: [CSA B125.1, CSA B125.16]

Collection: Studio® S

Color Finish: Matte Black

Color Finish Category: Blacks

EPA Compliant: No

End Connection 1: NPT

End Connections: NPT

Escutcheon Height: 7-1/2 in

Escutcheon Width: 7-1/2 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Part Type: Trim

Faucet Valve Type: [Ceramic Disc, Mixing]

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.5 gpm

GSA Approved: No

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

Height: 7-5/16 in

IAPMO Listed: No

Length: 3-3/8 in

Material: Zinc

NSF Certified: No

Number of Handles: Single Handle

Origin: Global

Product Type: Valve Trim

Scald Guard: Yes

Size: 3-3/8 in x 7-5/16 in

Style: Modern

Trim Only: Yes

UL Listed: No

Valve Trim Type: Pressure Balancing

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No

Weight: 1.82

Width: 7-5/16 in