Single Handle Pull Down Bar Faucet in Matte Black

You last purchased this on
 
American Standard

Studio® S Single Handle Pull Down Bar Faucet in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Studio® S Single Handle Pull Down Bar Faucet in Matte Black

  • Fast #
  • Part #A4803410243
  • Item #7962415
  • Manufacturer Part #4803410.243
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • ELEVATED ONE-PIECE HANDLE for impressive style and easy care
  • RE-TRAX AND DOCK-TITE ensure smooth, dependable operation
  • PERFECT SIZE for secondary sinks, entertaining or small kitchens
  • Swivel spout rotates 360° for optimal reach and range of motion in and around the sink
  • Re-Trax feature ensures smooth retraction of spray head after use
  • Dock-Tite magnetic docking system secures the spray head in place
  • Wipe-clean, one-piece lever handle eliminates tiny crevices where build-up hides
  • Contemporary profile is the perfect height for prep sinks and smaller kitchens
  • Drip-free performance with high quality ceramic disc valve
  • Rubber spray nozzles wipe clean easily with your fingertip
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Studio® S
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
8-1/2 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
15-15/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
Height:
15-9/16 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
8-1/2 in
MA Approved -:
Yes
Maximum Deck Thickness:
3-1/4 in
NSF:
NSF 61/Section 9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Size:
8-1/2 in x 3-15/16 in
Spout Height:
10-1/4 in
Spout Reach:
6-7/8 in
Spout Swivel:
360°
Spout Type:
Swivel, Gooseneck, High Arc
Width:
3-15/16 in