Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
American Standard

Studio® S Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Studio® S Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7105101002
  • Item #7486391
  • Manufacturer Part #7105101.002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass spout for a durable and long-lasting design
  • Ceramic disc valve cartridge for a lifetime of drip-free performance
  • Urban inspired design
  • Integrated adjustable hot limit safety stop to reduce the risk of scalding
  • Metal Speed Connect® pop-up drain uses fewer parts and installs in less time
  • Integrated, color-coded flexible braided stainless steel supply hoses with 3/8" (10 mm) compression connectors
  • Metal Lever Handle
  • WaterSense Certified - Water-saving maximum flow rate of 1.2 gallons per minute (1.2 gpm/4.5 L/min) without sacrificing performance
  • Limited Lifetime Warranty on function and finish
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Volume Control, Ceramic
Collection:
Studio® S
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
7-5/16 in
EPA Compliant:
Yes
End Connection 1:
Compression
End Connections:
Compression
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Monoblock
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
7 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
5-1/2 in
MA Approved -:
Yes
Material:
Brass
NSF:
NSF 61-9 Annex G, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Size:
5-1/2 in x 6-3/16 in
Spout Height:
5-1/2 in
Spout Reach:
5-1/2 in
Spout Type:
Mid Arc
Toilet Bowl Length:
5-1/2 in
Trim Only:
No
Valve Type:
Volume Control Valve
WaterSense Labeled:
Yes
Width:
6-3/16 in