Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome Trim Only

This product has been replaced by

American Standard Polished Chrome Single Handle Single Function Bathtub & Shower Faucet (Trim Only)
American Standard One Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #TU105508.002
You last purchased this on
 
American Standard

Studio® S Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard Polished Chrome Single Handle Single Function Bathtub & Shower Faucet (Trim Only)
American Standard One Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #TU105508.002
American Standard

Studio® S Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #ATU105502002
  • Item #7777047
  • Manufacturer Part #TU105502.002
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge.
  • Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation.
  • Includes One-Piece Cartridge: Simplifies installation and maintenance.
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily.
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
  • Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone.
  • Integrated Check Valves: Engineered to eliminate cross flow.
  • Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions.
  • 12" (300 mm) shower arm and flange; Brass wall escutcheon; Metal lever handle; Slip-on diverter tub spout; For Use with Flash Shower Rough-In Valves
  • 8" (200 mm) rain showerhead, 2.5 gpm/9.5 L/min maximum flow
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1016, ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1, CSA B125.16
Cartridge Type:
Pressure Balance
Collection:
Studio® S
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
15-13/16 in
Diameter:
8 in
EPA Compliant:
No
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Connection:
Copper, NPT
Faucet Connection Size:
1/2 in
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Metal, Brass
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Scald Guard:
Yes
Shower Arm Reach:
12 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
Style:
Modern
Toilet Bowl Length:
15-13/16 in
Trim Only:
Yes
Tub Spout Reach:
6-1/8 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No