Diverter Tub Spout in Matte Black
Studio® S Diverter Tub Spout in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For 1/2" (13 mm) copper pipe
- 6" length to center of spout outlet
- Durable Metal Construction
- Limited Lifetime Warranty on function and finish
Specifications
- ADA Compliant:
- No
- ASME:
- No
- ASSE Standards:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Studio® S
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 6-5/8 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Tub Spout
- Faucet Type:
- Tub Spout Only
- Fits Brand:
- American Standard
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-5/8 in
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Size:
- 6-5/8 in x 2-3/4 in
- Spout Reach:
- 6-1/8 in
- Spout Type:
- Diverter
- Style:
- Contemporary
- Toilet Bowl Length:
- 6-5/8 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.71 lb
- Width:
- 2-3/4 in
- cUPC Certified:
- No