Two Handle Shower Faucet in Polished Chrome Trim Only
Studio® S Two Handle Shower Faucet in Polished Chrome Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass wall escutcheon
- Hot Limit Safety Stop is set to a maximum of 112°F (44°C) with interim stops for local conditions
- Metal lever handle is smooth and easy to operate
- Limited Lifetime Warranty on function and finish
- Rough Valve Sold Separately
- All Ceratherm™ valves are thermostatically controlled to maintain a constant shower temperature even in cases of water supply pressure and temperature changes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Brand Model Compatibility:
- R522 and R523
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Thermostatic
- Collection:
- Studio® S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-13/16 in
- Escutcheon Height:
- 7-7/8 in
- Escutcheon Width:
- 7-7/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Toilet Bowl Length:
- 3-13/16 in
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Type:
- Thermostatic Valve
- WaterSense Labeled:
- No
- Width:
- 7-7/8 in