American Standard

Studio® Single Handle Bathroom Sink Faucet in Brushed Nickel

Part #A2590101295  |  Manufacturer Part #2590101.295

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metal Speed Connect® drain

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Studio®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Material: Brass

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 2-5/8 in

Spout Reach: 4-7/16 in

Trim Only: No

WaterSense Labeled: Yes

Width: 1-3/4 in