American Standard

Studio® Toilet Tank Cover in White

Part #A735134400020  |  Manufacturer Part #735134-400.020

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with Studio® Cadet® 3 toilets

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Studio®

IAPMO Listed: No

WaterSense Labeled: No