Undermount Bathroom Sink in Linen
Studio® Undermount Bathroom Sink in Linen
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 30-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unglazed rim
- Front overflow
- Includes mounting kit and template
- Nominal dimensions: 21-1/4" x 15-1/4" (540 x 387mm)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Studio®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Depth:
- 13-3/4 in
- Drain Location:
- Center
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 8-1/2 in
- IAPMO Listed -:
- No
- Length:
- 23-5/8 in
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Rectangular
- Sink Bowl Size:
- 18 in x 12 in x 6-7/16 in
- Sink Bowl Size, Left:
- 17-1/2 in x 11-3/8 in
- Sink Depth:
- 8-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 23-5/8 in x 16-5/8 in
- Size:
- 19-3/4 in x 13-3/4 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 16-5/8 in