American Standard Studio™ Undermount Bathroom Sink in White

A0614300020

Manufacturer Part #: 0614300.020

Color/Finish

(Pricing is for White)

$226.89

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Front overflow
  • Glazed underside
  • Includes mounting kit and template
  • Nominal dimensions: 21-1/4" x 15-1/4" (540 x 387mm)

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45.1
Collection
Studio™
Color Finish
White
Color Finish Category
Whites
Depth
8-1/4 in
Drain Location
Center
EPA Compliant
No
IAPMO Listed
No
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Number of Holes
3 Hole
Overall Sink Size
21-1/4 in x 15-1/4 in
Pedestal Only - FEI
No
Shape
Rectangular
Sink Bowl Size
18-1/4 in x 12-1/8 in x 6-3/4 in
Sink Installation Type
Undermount
Sink Material
Vitreous China
Sink Size Range
20 in - 25 in
Vessel Only - FEI
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday