Vanity Cabinet in Espresso
Studio® Vanity Cabinet in Espresso
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Nominal dimensions: 22" x 18-1/4" x 30"
- Brushed Nickel plated legs
- Interior shelf
- 30" (762mm) height without top
- 30-3/4" (781mm) height with marble top
- Nominal Dimensions: 22" x 18-1/4" (559 x 464mm)
- Interior Shelf
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Studio®
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Depth:
- 18-1/4 in
- EPA Compliant:
- No
- Height:
- 30 in
- IAPMO Listed -:
- No
- Length:
- 18-1/4 in
- Material:
- Birch Veneer
- NSF Certified:
- Yes
- Size:
- 18-1/4 in x 22 in
- Toilet Bowl Length:
- 18-1/4 in
- WaterSense Labeled:
- No
- Width:
- 22 in