15-17/20 in. Sink Grid in Stainless Steel
Raleigh 15-17/20 in. Sink Grid in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contoured stainless steel grid with feet and bumpers
- Nominal dimensions: 27-3/8-in.L x 16-1/8-in.W on large side x 27-3/8-in.L x 13-1/4-in.W on small side. Stands 1-in. high from bottom of sink.
- Sink grid designed to fit American Standard models 20SB.332211C.075 and 20SB.332211L.075, and sinks with the same bowl dimensions
- 1-Year Limited Warranty
- Corrosion-resistant stainless steel
- Off-set drain location
Documents
Specifications
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Raleigh
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 16-1/8 in
- GSA Approved:
- No
- Height:
- 47/50 in
- IAPMO Listed -:
- No
- Length:
- 15-17/20 in
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Size:
- 16-1/8 in x 27-3/8 in
- Thickness:
- 47/50 in
- Width:
- 26-77/100 in