American Standard Sullivan™ 16-3/50 in. Sink Grid in Stainless Steel Pack of 2

A7433000075

Manufacturer Part #: 7433000.075

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Sullivan™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
47/50 in
IAPMO Listed
No
Length
16-3/50 in
Material
Stainless Steel
Thickness
47/50 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday