Supply Stop Cap for American Standard 6047.8XX Manual Flush Valve
Supply Stop Cap for American Standard 6047.8XX Manual Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Brand Model Compatibility:
- 6047.8XX Manual Flush Valve
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Product Type:
- Supply Stop Cap
- WaterSense Labeled:
- No
- Weight:
- 1 lb