Swing Spout Seal Kit for American Standard 2021.631 Ceramix Kitchen Faucet With Cast Brass Spout

Part #A0301180070A  |  Item #1642877  |  Manufacturer Part #030118-0070A

$ 9.00 EACH

Brand Model Compatibility:

2021.631 Ceramix Kitchen Faucet with Cast Brass Spout
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Durable construction
  • Limited lifetime warranty
  • Easy to install
  • To be used on American Standard® faucets

Specifications

ADA Compliant: No

Application: Repair

Brand Model Compatibility: 2021.631 Ceramix Kitchen Faucet with Cast Brass Spout

Built-In Grinder: No

CARB OTC LEED Compliant: No

Faucet Part Type: Seal Kit

GSA Approved: No

IAPMO Listed: Yes

NSF Certified: No

Spout Type: Swing

WaterSense Labeled: No

Weight: 0.1