American Standard

T-Connector Assembly for American Standard 2764.591 Clean Freestanding Single Control Bath Filler

Part #AM9640680070A  |  Manufacturer Part #M964068-0070A

Brand Model Compatibility:

American Standard 2764.591 Clean Freestanding Single Control Bath Filler
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: American Standard 2764.591 Clean Freestanding Single Control Bath Filler

Faucet Part Type: Repair Kit

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

WaterSense Labeled: No