Tailpiece in Polished Chrome
Tailpiece in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Repair
- Built-In Grinder:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- Yes