0 items

American Standard Tank Cover

A735133400

Color Finish

Starting at $46.17
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • EverClean® surface
  • Toilet tank lid

SPECIFICATIONS

ASME Specifications
ASME A112.19.2
Color Finish
White
Color Finish Category
Whites
Material
Vitreous China
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday