0 items

American Standard Cadet® 3 Tank Lid for Toilet

A735125400

Color Finish

Starting at $71.18
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with Compact Cadet® 3 toilets
  • Toilet tank cover only

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2-2008
CSA Certified
CSA B45.1-08
Collection
Cadet® 3
Color Finish
White
Color Finish Category
Whites
Green
WaterSense, Yes
Handle Type
Trip Lever
Length
15 in
Material
Vitreous China
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday