American Standard Telescoping Elongated Closed Front in White

A5359A051T020

Manufacturer Part #: 5359A051T.020

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bottom mount seat with quick connect nut
  • Telescoping cover conceals seat when closed
  • Made from polypropylene plastic
  • Slow-close hinges for user convenience
  • Fits any conventional elongated toilet
  • Includes seat mounting hardware
  • EverClean® silver-based surface permanently inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface, but does not protect against disease causing bacteria
  • Seat can be removed from bowl without tools for quick and easy cleaning

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Telescoping
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
18-11/16 in
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Width
14-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday