Elongated Closed Front Toilet Seat with Cover in White
This product has been replaced by
Manufacturer Part #5025A65G.020
Telescoping Elongated Closed Front Toilet Seat with Cover in White
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 90-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Combination dual flush bowl and tank
- Includes seat
- LXP (luxury performance) toilet
- PowerWash® rim scrubs bowl with each flush
- High efficiency, low consumption
- EverClean® surface
- Siphon action jetted bowl with smooth-sided, concealed trapway
- Rough-in: 12"
- Fully glazed 2-1/8" trapway
- Rim height is 16-1/2" for accessible applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Telescoping
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- Length:
- 18-1/2 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- WaterSense Labeled:
- No