Thermostatic Mixing Valve in Polished Chrome

You last purchased this on
 
American Standard

Thermostatic Mixing Valve in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Thermostatic Mixing Valve in Polished Chrome

  • Fast #
  • Part #A605XTMV
  • Item #4297608
  • Manufacturer Part #605XTMV
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Anti-scald protection for safety
  • Durable 20" length 3/8" stainless steel compression flex hoses included
  • To be used with Selectronic and meter faucets
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Valve Size:
3/8 in
Valve Type:
Tub & Shower Rough-In Valve