Times Square® 2.5 gpm Pressure Balancing Valve Trim with Single Lever Handle in Polished Chrome

Part #AT184500002  |  Item #4880141  |  Manufacturer Part #T184500.002

$ 155.35 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Rough valve body: durable quality that will last a lifetime, ideal material for prolonged contact with water
  • Ceramic disc valve cartridge: assures a lifetime of drip-free performance and allows easy control over both water temperature and volume
  • Pressure balancing valve cartridge: maintains constant output temperature in response to changes in hot and cold supply pressure
  • Back-to-back capability: hot and cold can be reversed quickly and easily
  • Hot limit safety stop protects from accidental scalding
  • Exclusive plaster guard: plaster guard is designed to protect valve during installation and serve as a mounting plate for thin-wall installations
  • Wide rough-in range: 1-5/8" to 3-1/4"

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CSA Certified: CSA B125.1

Collection: Times Square®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Copper

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Flow Rate: 2.5 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Sink Material: Brass

Spout Reach: 4-7/8 in

Spout Type: Waterfall

Spray Type: Rain

Trim Only: Yes

Tub Spout Reach: 4-7/8 in

Type: AT184500002

Valve Trim Type: Pressure Balancing

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No