30 in. Shower Rail in Polished Nickel
Times Square® 30 in. Shower Rail in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Standard 1/2 in. NPT works with many different showerheads
- Right angle bend
- Durable brass construction is ideal for prolonged contact with water
- Available in other finishes matching your other fittings
- Fits virtually all showerheads
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Times Square®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-1/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 30 in
- Material:
- Metal
- NSF Certified:
- No
- Width:
- 6 in