Times Square® Central Thermostatic Trim Kit with Double Lever Handle in Polished Chrome

Part #AT184740002  |  Item #4879345  |  Manufacturer Part #T184740.002

$ 156.65 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Trim only
  • Brass casting for the highest quality faucet material for durability and long life
  • Wax thermostatic unit permits shuttle valve to move between the hot and cold seats to maintain the pre-selected constant water temperature
  • Back-to-back capability so hot and cold can be reversed quickly and easily
  • Metal lever handle

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125

Collection: Times Square®

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: No

Faucet Valve Type: Tub & Shower Thermostatic Valve

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Number of Handles: Two Handle

Sink Installation Type: Wall Mount

Sink Material: Brass

Trim Only: Yes

Type: AT184740002

Valve Trim Type: Thermostatic

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No