American Standard

Times Square® Central Thermostatic Trim Kit with Single Lever Handle in Satin Nickel - PVD

Part #AT184730295  |  Item #4879858  |  Manufacturer Part #T184730.295

$ 153.40 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  3
  • Pallet:  504
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Trim only
  • Brass casting for the highest quality faucet material for durability and long life
  • Wax thermostatic unit permits shuttle valve to move between the hot and cold seats to maintain the pre-selected constant water temperature
  • Back-to-back capability so hot and cold can be reversed quickly and easily
  • Metal lever handle

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125

Collection: Times Square®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

EPA Compliant: No

Faucet Valve Type: Tub & Shower Thermostatic Valve

Handle Type: Lever

IAPMO Listed: No

Material: Brass

Number of Handles: Single Handle

Sink Material: Brass

Trim Only: Yes

Valve Trim Type: Thermostatic

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No