Times Square® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #ATU184500002  |  Item #7777177  |  Manufacturer Part #TU184500.002

$ 176.80 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.1016]

ASSE Standards: ASSE 1016

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B125.1, CSA B125.16]

Collection: Times Square®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 8-1/4 in

Escutcheon Width: 6-5/8 in

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No

Frequently Purchased Together

+
+
+
+
$0

This Item: American Standard Times Square® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only) / $176.80