Times Square® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #ATU184502002  |  Item #7777093  |  Manufacturer Part #TU184502.002

$ 263.25 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1016, ASME A112.18.1]

ASSE Standards: ASSE 1016

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: [CSA B125.16, CSA B125.1]

Collection: Times Square®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 8-1/4 in

Escutcheon Width: 6-5/8 in

Faucet Connection: [NPT, Copper]

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Valve Type: [Ceramic Disc, Mixing]

Flow Rate: 1.3 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Length: 7-13/16 in

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 11-13/16 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spout Type: Slip On Diverter

Spray Type: Rain

Trim Only: Yes

Tub Spout Reach: 4-7/8 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No

Width: 7-13/16 in

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: American Standard Times Square® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only) / $263.25