Times Square® Single Lever Handle Square Valve Trim in Polished Chrome

Part #AT184700002  |  Item #4880008  |  Manufacturer Part #T184700.002

$ 50.70 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Trim only
  • Brass construction is durable and ideal for prolonged contact with water
  • Metal lever handle

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125

Collection: Times Square®

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: No

Faucet Height: 2-3/4 in

Faucet Valve Type: Tub & Shower Volume Control Valve

Handle Type: Lever

Height: 2-3/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Number of Handles: Single Handle

Sink Installation Type: Wall Mount

Sink Material: Brass

Trim Only: Yes

Valve Trim Type: Volume Control

Valve Type: Tub & Shower Volume Control Valve

WaterSense Labeled: No

Width: 2-3/4 in