American Standard

Times Square® Slide Bar with Hand Shower Holder in Satin Nickel

Part #A1660230295  |  Manufacturer Part #1660230.295

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable shower holder can be set at any height or position along the bar and angles up to 45°
  • Matching square wall brackets

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Times Square®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 2-3/8 in

Faucet Height: 30 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Height: 30 in

IAPMO Listed: No

Material: Metal

NSF Certified: No

Type: Slide Bar with Hand Shower Holder

WaterSense Labeled: No

Width: 6 in