Times Square® Tub and Shower Diverter Valve with Single Lever Handle in Polished Chrome

Part #AT184430002  |  Item #4879226  |  Manufacturer Part #T184430.002

$ 66.95 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Trim only
  • Solid brass construction is durable and the ideal material for prolonged contact with water

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

Collection: Times Square®

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: No

Faucet Height: 2-3/4 in

Faucet Valve Type: Tub & Shower Diverter Valve

Handle Type: Lever

Height: 2-3/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Number of Handles: Single Handle

Sink Installation Type: Wall Mount

Sink Material: Brass

Trim Only: Yes

Type: AT184430002

Valve Size: 1/2 in

Valve Trim Type: Transfer & Diverter

Valve Type: Diverter Valve

WaterSense Labeled: No

Width: 2-3/4 in