Tub and Shower Diverter Valve with Single Lever Handle in Satin Nickel - PVD
Times Square® Tub and Shower Diverter Valve with Single Lever Handle in Satin Nickel - PVD
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 480-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction is durable and the ideal material for prolonged contact with water
- Metal lever handle
- Trim only
- LESS Valve
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Times Square®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- EPA Compliant:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Trim
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No